J.C. Pardo & Sons Kettle- 150 Gallon

J.C. Pardo & Sons Kettle- 150 Gallon

J.C. Pardo & Sons Kettle- 150 Gallon. Model: A-139. S/N: 3279-6. National Board # 1229. 316 stainless steel. Jacket: nickel interior finish. MAWP: 110 psi @ 340 °F. Inlets/outlets: 3 in. Overall dimensions: 48 in. L x 46 in. W x 60 in. H.

Product Details

  • Stock No: BAPF113.3a
  • Manufacturer: J.C. Pardo & Sons
  • Model: A-139
  • Serial Number: 3279-6

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

J.C. Pardo & Sons Kettle- 150 Gallon