Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon
Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon. Inside straight-wall dimensions: 5 ft. L x 3 ft 6 in. W x 4 ft. 4 in. H. Inlets: (2) 1 in. dia. NPT (jacket), (1) 5 ft. L x 3 ft. 6 in. W product infeed. Outlets: (4) 3/4 in. dia. FNPT fittings, (1) 2 in. dia. S-line drain port, (1) 1 in. NPT fitting (jacket), (1) 1 in. dia. FNPT fitting, (1) 1- 1/2 in. dia. FNPT fitting. Overall dimensions: 5 ft. 4 in. L x 4 ft. 3 in. W x 5 ft. 2 in. H.
Product Details
- Stock No: BBCF100.10
- Manufacturer: Paul Mueller Co.
Tank Details