Stainless Steel Screw Auger Conveyor

Stainless Steel Screw Auger Conveyor

Stainless Steel Screw Auger Conveyor. Screw dimensions: 12 in. dia. x 14 ft. L. Housing diameter: 1 ft. 1 in. Flight pitch: 8 in. Shaft diameter: 2 in. Sterling Electric Motor, 2 hp, 1200 rpm, 220/440 V, 5.8/2.9 amps, 60 Hz, 3 phase. Inlets: (1) 10 in. L x 10 in. W infeed. Outlets: (1) 1 ft. 1 in. dia. discharge. Overall dimensions: 15 ft. x 11 in. L x 1 ft. 6 in. W x 2 ft. 9 in. H.

Product Details

  • Stock No: BBCF164A.15
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Screw Auger Conveyor