Clark Forklift

Clark Forklift

1994 Clark Forklift. Model: GPX-40. S/N: GPX711-0069-9330. Attachments: 100E-SS-B052 S/S. Capacity (max): 6,525 lbs. Fork dimensions: 4 ft. L x 5 in. W. Fuel: gasoline. Perkins 4-Cylinder Motor, S/N: LE 70271 U60076 8X. (4) Champion spark plugs, P/N: RN12YC. Lucas Silicone Speed Lead ignition wires. Wix Air Filter Replacement Cartridge, P/N: 42222. Wix Fuel Filter, P/N: 33031. Motor Oil Filter: Wix 51806. Hydraulic Oil Filter: AC Delco PF2. (4) Yard Master Ultra front tires, size: 7.50-15NHS. (2) Yard Master Ultra rear tires, size: 7.00-12NHS. Overall dimensions: 14 ft. L x 5 ft. 9 in. W x 7 ft. 6 in. H. (ACN380).

Product Details

  • Stock No: BBCF361.85
  • Manufacturer: Clark
  • Model: GPX-40
  • Serial Number: GPX711-0069 -9330

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Perkins

Dimensions:

  • Length (Inches): 168
  • Width (Inches): 69
  • Height (Inches): 90
  • ACN: 380

Additional Product Details

  • Year of Manufacture: 1994

Clark Forklift