Ram Industries Electric Motor- 200 HP
Ram Industries Electric Motor- 200 HP. Model: RKB25244SKF. S/N: W20104960-CE. Motor specifications: 3575 rpm, 208-230/460 V, 482-444/222 amps, 60 Hz, 3 phase. Continuous duty. Frame: 444TSD. Insulation type: F. Max. ambient temperature: 104°F. Shaft diameter: 2-1/2 in. Overall dimensions: 3 ft. L x 2 ft. 11 in. W x 2 ft. 2 in. H.
Product Details
- Stock No: BBCF677.5a
- Manufacturer: Ram Industries
- Model: RKB25244SKF
- Serial Number: W20104960-CE