Waukesha Model 55 Positive Displacement Pump
Waukesha Positive Displacement Pump. Model: 55. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Motor: 2 hp, 3 phase. Features include: stainless steel product contact surfaces, easy disassembly, non-galling Waukesha “88” alloy rotors, 3-A and BISCC approval rating, and O-ring seal option. Inlets / outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 3 ft. 3 in. L x 1 ft. 4 in. W x 2 ft. H.(ACN116).
Product Details
- Stock No: BBCF688B.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 55
- Serial Number: DO65537
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 90
- Displacement per Revolution (Gallons): 0.15