APV Crepaco Positive Displacement Pump

APV Crepaco Positive Displacement Pump

APV Crepaco Positive Displacement Pump. Model: R4. Seal option: O-ring. Motor, 3 hp, 1800 rpm, 230/460 V, 8.3/4.4 amps, 60 Hz, 3 phase. Drive, Ratio: 11:39, Rpm out: 158 (final). Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 3 ft. 4 in. L x 1 ft. 9 in. W. x 1 ft. 8 in. H.

Product Details

  • Stock No: BBCF688.20
  • Manufacturer: Not Specified
  • Model: R4

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Positive Displacement Pump