Frick RXB 39H Rotary Screw Compressor Package - 75 HP

Frick RXB 39H Rotary Screw Compressor Package - 75 HP

Frick RXB 39H Rotary Screw Compressor Package. Model: RXB 39H. Refrigerant: last used with R-717 (ammonia). Marathon Electric motor, 75hp, 3550 rpm, 460 V. Frick oil separator. S/N: 68161. National Board: 68181. MAWP: 300 psi at 200ºF. Radius: 2:1 elliptical ends. Frick oil cooler. Frick RXB electromechanical control panel. Frick rotary screw compressor. Model/Serial: XJS120L0697FR. Vi setting: 2.2 to 5.0. Displacement: 222 cfm. Compressor runtime: 6,714 hrs. Overall dimensions: 8 ft. L x 4 ft. 9 in. W x 6 ft. 8 in. H.

Product Details

  • Stock No: BDBS01
  • Manufacturer: Frick
  • Model: RXB-39H
  • Serial Number: S0008EFENWHAA3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick RXB 39H Rotary Screw Compressor Package - 75 HP