Vilter 6-Cylinder Reciprocating Compressor - 125 HP

Vilter 6-Cylinder Reciprocating Compressor - 125 HP

Used Vilter Reciprocating Compressor. Model: 456B. Refrigerant: ammonia. Capacity: 97 tons at 125 BHP with a 93ºF condensing temperature and a 20ºF suction temperature. High side pressure PSIG 350. Low side design pressure PSIG 250. Cylinder diameter: 4.5 in. Lincoln motor: 125 hp, 1770 rpm, 460 V, 144 A, 60 Hz, 3 phase. Henry Technologies oil filter: Model: C0SM140-16046-800. Oil filter dimensions: 3 ft. straight wall x 1 ft. 3 in. dia. Vilter Part winding starter: 125 HP, 460V. Vilter Horizontal tank: Model: cosm140-16046-800. Shell MAWP: 400 PSI at 400°F. MDMT: -20°F at 400 PSI. Overall dimensions: 7 ft. 7 in. L x 4 ft. 6 in. W x 8 ft. 4 in. H.

Product Details

  • Stock No: BDNP05
  • Manufacturer: Vilter
  • Model: 456B
  • Serial Number: 45485
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter 6-Cylinder Reciprocating Compressor - 125 HP