Baader Food Processing Machinery Fish Skinner - Model 620
Baader Food Processing Machinery Fish Skinner. Model: 620. S/N: 06201201169251. Date: 2001. Made in the USA. SEW Parallel Helical Reducer Drive 1.5 hp (1.1 kW), 240 Volts, 4.75 Amps, 3phase, 147 RPM, 60 Hz. Water Min/Max: 4 GPM, 40 PSI / 100 BAR. *Note: machine is currently missing the outfeed conveyor belt. Previously installed at a USA fish processing facility. The 620 model is a multi-species skinning machine with working range of 12-70 CM total length fillets. Approximate throughput is 72-80 per minute. Designed for easy cleaning. Overall dimensions: 77.5 in. L x 44.5 in. W x 79 in. H. (ACN500)
Product Details
- Stock No: BDPC062.11
- Manufacturer: Baader
- Model: 620
- Serial Number: 6201201169251
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 77.5
- Width (Inches): 44.5
- Height (Inches): 79
- ACN: 500
Additional Product Details
- Year of Manufacture: 2001
- Previously Used With: Previously installed at a USA fish processing facility.
- Product Purchased From: Seafood Supplier
- Known Issues or Problems: This machine is currently missing the outfeed conveyor belt.