Hansen Technologies AP24 Auto Purger
Hansen Technologies Auto Purger. Model: AP24. S/N: W5055. 115 Volts 50/60 Hz. 400 PSI (27 bar) SWP. Inlet/Outlets: (2) 0.5 inch, (2) 0.75 inch. Overall dimensions: 51 in. x 31.5 in. W x 22 in. H.
Product Details
- Stock No: BDPC277.16
- Manufacturer: Hansen Technologies
- Model: AP24
- Serial Number: W5055
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Seafood Supplier