Imeco XL Series Evaporative Condenser - 415 Ton

Imeco XL Series Evaporative Condenser - 415 Ton

1994 Imeco XL Series Evaporative Condenser. Model: XLP-L-415. Rated capacity: 415 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures or 294 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Fan motor: 20 hp. Pump motor: 3 hp. Overall dimensions: 13 ft. 5 in. L x 10 ft. 1 in. W x 15 ft. H.(ACN509).
Click here to see a video of the equipment

Product Details

  • Stock No: BDPC284.75
  • Manufacturer: Imeco
  • Model: XLP-L-415
  • Serial Number: 5815-1-LH

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Imeco XL Series Evaporative Condenser - 415 Ton