King Air Systems IRF-60-0310-AA-4-058-717R Ammonia Evaporator Coil- 4 Fans
1996 King Penthouse 4-Fan Low-Temp Blast Evaporator. Model: IRF-60-0310-AA-4-058-717R. Design Tons: 34 at 10 FTD. Refrigerant: Ammonia. CFM: 48,000. RPM: 1140. 460V, 3 ph, 60 Hz. (4) 5 hp, 28.8 Full Load Amps. Control Voltage 120 volts.(ACN601a).
Product Details
- Stock No: BDPC346.27a
- Manufacturer: King Air Systems
- Model: IRF-60-0310-AA-4-058-717R
Evaporator Coil Details
- Est. Tons (TR) @15TD Wet: 34
- Est. Tons (TR) @15TD Frosted: 34
- Air Flow (CFM): 48000
- # Fans: 4
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- Motor Horsepower(HP): 5
- Motor RPM: 1140
- Motor Voltage: 460
- Motor Amps: 28.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- ACN: 601a
Additional Product Details
- Year of Manufacture: 1996
- Spec Sheet Available: Yes
- Product Purchased From: Seafood Supplier
- Known Issues or Problems: Manufacturer out of business