Frigid Coil 2-Fan Evaporator - 20 Ton

Frigid Coil 2-Fan Evaporator - 20 Ton

2000 Frigid Coil 2-Fan Evaporator. Model: ALCB 239833LRTHGUIPPCD. Refrigerant: recirculated top feed R-717. Rated nominal capacity: 20 tons for a room that undergoes at 10 degree temperature change, or output is 24018 BTUH/ degree temperature change. (2) 42 inch diameter fans (3 hp fan motors) producing an airflow of 33978 cfm over a coil of 3735 cu. ft. surface area, 3 fins per inch and 8 rows deep. Unit also features an insulated pan, and hot gas defrost. Overall dimensions: 12 ft. 1 in. L x 4 ft. W x 5 ft. 4 in. H.

Product Details

  • Stock No: BDPC349.12
  • Manufacturer: Frigid Coil
  • Model: ALCB 239833LRTHGUIPPCD
  • Serial Number: 39506AIR

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 24,018.00
  • Air Flow (CFM): 33,978
  • Fins Per Inch: 3
  • # Fans: 2

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Frigid Coil 2-Fan Evaporator - 20 Ton