Baader 523 Dewatering Press

Baader 523 Dewatering Press

1998 Baader Food Processing Machinery Dewatering Press. Model: 523. S/N: 170195. Screen hole size: approx. 0.365 in. (0.93 mm). Unit features a hopper feed inlet, progressive screw encased in a mesh screen, and end product discharge. Siemens Motor: 1.1 KW (1.46 HP), 220/380 Volts, 4.35/2.5 Amps, 60 Hz, 3-phase (also rated for 50 Hz, 220/380 Volts, 4.2/2.55 Amps). Stober Reducer Type: R25-3104-NK-1. Wiring DiagRam Industries: 76 915-7-900. Made in Germany. *PDF manual available. Overall dimensions: 58 in. L x 22 in. W x 69 in. H.

Product Details

  • Stock No: BDPC706.30
  • Manufacturer: Baader
  • Model: 523
  • Serial Number: 170195

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Baader 523 Dewatering Press