Challenge-RMF Stainless Steel Vacuum Tumbler

Challenge-RMF Stainless Steel Vacuum Tumbler

Challenge-RMF model MM-1 stainless steel vacuum tumbler. Capacity: 2500 lbs (based on 60 lbs / cu. ft.). Designed for the meat and poultry industry. Hydraulic drive with 15 HP motor. Width with rails: 78 in. Overall dimensions: 123 in. L x 59 in W x 69 in. H

Product Details

  • Stock No: BDPC717.35
  • Manufacturer: Challenge-RMF
  • Model: MM-1

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Challenge-RMF Stainless Steel Vacuum Tumbler