Delta Pioneer Forced Draft Cooling Tower-150 Ton

Delta Pioneer Forced Draft Cooling Tower-150 Ton

Delta Pioneer Forced Draft Cooling Tower- 150 Ton. Model: T150. Features include: seamless HDPE shell, corrosion proof construction, PVC drift eliminators, and PVC water distribution system. Inlets: (1) 3 in. dia. PVC pipe (water). Outlets: (1) 2 in. dia. PVC pipe (overflow), (1) 2 in. dia. PVC pipe (drain), (1) 3 in. dia. PVC pipe (water). Overall dimensions: 6 ft. 2 in. dia. x 7 ft. 10 in. H. (ACN120).

Product Details

  • Stock No: BFLV023.1
  • Manufacturer: Delta
  • Model: T150

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Delta Pioneer Forced Draft Cooling Tower-150 Ton