Continental Can Sealer CR Closing Machine

Continental Can Sealer CR Closing Machine

Continental Can Sealer CR Closing Machine. Model: 334-CR-1. S/N: 1287. Maximum can size dimensions: 202-404 diameter, 204-708 height. Sample cans sizes: 6.3 cubic inches for closing 2 oz. mushroom cans and up to 93 cubic inches for sealing corn cans. (4) Rotating sealing heads. (2) Maintenance access doors. Conveyor inlet/outlet height: 31-1/2 in. Overall dimensions: 55 in. L x 50 in. W x 80 in. H.

Product Details

  • Stock No: BFLV042.11a
  • Manufacturer: Continental
  • Model: 334-CR-1
  • Serial Number: 1287

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 55
  • Width (Inches): 50
  • Height (Inches): 80

Additional Product Details

Continental Can Sealer CR Closing Machine