Delta Paragon Series Induced Draft Cooling Tower- 250 Ton

Delta Paragon Series Induced Draft Cooling Tower- 250 Ton

(2) Delta Paragon Series Induced Draft Cooling Towers - 250 Tons. Model: T250I. S/N's: 55307 and 56915. Sump capacity: 718 gallons. Lincoln Motor, 15 hp, 1170 rpm, 230/460 V, 42/21 amps, 60 Hz, 3 phase. Paragon cooling towers are of induced draft, counter flow types with single capacities. Standard features include: seamless polyethylene corrosion resistant (HDPE) shells, PVC wet decking, integral sump pumps equipped with makeup assemblies, PVC self-propelled rotating arm water distribution systems, fiberglass reinforced polypropylene propeller type adjustable pitch fan blades, polyethylene drift eliminators (preventing water from leaving the tower), and direct drive fan assemblies with totally enclosed cooling tower duty motors. Overall dimensions: 9 ft. 6 in. dia. x 17 ft. 4 in. (ACN193-95/97)

Product Details

  • Stock No: BFLV098.11a
  • Manufacturer: Delta
  • Model: T-250I
  • Serial Number: 56915 & 55307

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Delta Paragon Series Induced Draft Cooling Tower- 250 Ton