Camp Chef Outdoor Cooker - 8 Gallons
Camp Chef Outdoor Cooker. Model: SLP-RL. Aluminum pot capacity: 8 gallons. Heat output rated at Rated 30,000 BTU/Hr. Includes propane tank, 3 whisks of varying lengths, and carbon steel rolling cart with diamond plate accents. Approximate weight: 1745 lbs. Overall dimensions: 3 ft. 4 in. L x 1 ft. 10 in. W x 3 ft. 4 in. H.
Product Details
- Stock No: BGBB051.1a
- Manufacturer: Camp Chef
- Model: SLP-RL
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 40
- Width (Inches): 22
- Height (Inches): 40
- Weight (LBS): 1745