APV HTST Skid
APV HTST Skid, Model SR-35, S/N 15305, Pump: Waukesha Size 060, S/N 226570-98. Gear Box: Dodge APG, Size: 184DMZA, Input Hp: 5.82, Output rpm: 282.26, Torque: 1257. Motor: Reliance Electric. Frame: 180 TC, Model P18 G1123F, 3 phase, 60 Hz, 3 hp, 230/460 volt, 7.6/3.8 amps, 1,755 rpm. 2nd Pump: Unknown, 3 hp, 3 phase, 60 Hz, 230/460 volt, 9/4.5 amps, 1,750 rpm. 3rd Pump: Detroit Pump, Model 2.5X2X7, S/N: LA/I-95354-0. Motor: Century Pump motor. Frame 184 JP, 5 hp, 3 phase, 3,500 rpm, 230/460 volt, 13.4/6.7 amps. Fisher Valve Positioner Series 3660. S/N SP 36388. Input: 3 to 15. Fisher Control, Model 32-24588, Size 1 in. S/N 9610-161-1-1. Bench Range: 5-15 psi.
Product Details
- Stock No: BIIR06.
- Manufacturer: APV
- Model: SR-35
- Serial Number: 15305
HTST Details
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Soda Manufactorer