Waukesha 130 Positive Pump
Waukesha Positive Pump, SN 6890 SS, Size 130. Reliance Motor: ID No. P28G482D-G4-PH/ENC-TE. Frame 286 T, Type P, Ins. Class B, 15 hp, 875 rpm, final rpm is 384. At 384 rpm, pump delivers 97gpm at 20psi. 230/460 volt, 44/22 amps, 60 hz, S.F. 1.0, Design B, Code G, 3 ph. Nema Nom 84.0/MN6618. Pulley ratio is 9:20.5. Overall dimensions: 29 in. W, 56 in. L, 27 in. H.
Product Details
- Stock No: BIIR10.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 130
- Serial Number: 6890 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Soda Manufactorer