ABB Instruments K20 MassMeter System

ABB Instruments K20 MassMeter System

ABB Instruments K20 MassMeter System. Model (transmitter): 1210-A-0. S/N (transmitter): B00716. 316 Stainless steel transmitter. Power supply: 110 V. Model (sensor): K20. S/N (sensor)910540. Software version v6.52. Pressure rating: 2200 psi. Flow rate: 20 lb/min. ABB Mass Meters allow accurate mass flow measurement of virtually all fluids, slurries, and highly viscous and multi-phase flows. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Inlets/outlets: (2) 1/2 in. dia. S-line fittings. Overall dimensions (sensor): 7-1/2 in. L x 7-1/2 in. W x 11-1/2 in. H. Overall dimensions (transmitter): 26 in. L x 8 in. W x 31 in. H.

Product Details

  • Stock No: BIIR18.
  • Manufacturer: ABB Instrumentation
  • Model: 1210-A-0
  • Serial Number: B00716

Previous Refrigerant

Motor Details

  • Motor Voltage: 110

Dimensions:

  • Length (Inches): 26
  • Width (Inches): 8
  • Height (Inches): 31

Additional Product Details

  • Product Purchased From: Soda Manufactorer

ABB Instruments K20 MassMeter System