Cimco Shell and Tube Heat Exchanger

Cimco Shell and Tube Heat Exchanger

1996 Cimco Shell and Tube Heat Exchanger. S/N 220410, National Board Number 1059. 304 Stainless steel. Shell side MAWP: 150 psi @ 200 °F. Tube side MAWP: 150 psi @ 100 °F. MDMT: -20 °F. Inlets/outlets: (2) 3 in. S-line. Shell & tube dimensions: 16 in. dia x 21 ft. L. Ammonia tank dimensions: 13-1/2 in. dia x 15 ft. L. Overall dimensions: 264 in. L x 48 in. W x 102 in. H. (ACN230).

Product Details

  • Stock No: BIIR202.
  • Manufacturer: Cimco

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Soda Manufactorer

Cimco Shell and Tube Heat Exchanger