APV Anhydro Triple Tube Pasteurizer

APV Anhydro Triple Tube Pasteurizer

APV Anhydro Triple Tube Pasteurizer. Model: CTT-C-50.B-38-25-3M. Last used to pasteurize .25 to 4 gpm of 15 degree juice from 30 °F/50 °F to 200 °F; then to cool the same quantity of product from 200 °F to 50 °F/40 °F. Also used to pasteurize .25 to 4 gpm of 50 degree brix juice concentrate from 30 °F/50 °F to 200 °F; then to cool the same quantity of product from 200 °F to 50 °F/40 °F. 316 stainless steel (product side); 304 stainless steel (service side). Overall dimensions: 12 ft. L x 6 ft. W x 7 ft. H. Used in APV pilot plant as grape juice heater/cooler.

Product Details

  • Stock No: BIIR601.
  • Manufacturer: APV
  • Model: CTT-C-50.B-38-25-3M

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Soda Manufactorer

APV Anhydro Triple Tube Pasteurizer