Vilter 6-Cylinder Bare Reciprocating Compressor

Vilter 6-Cylinder Bare Reciprocating Compressor

Used Vilter 6-Cylinder Reciprocating Compressor. Model: VMC 446. S/N: 15138 ASR. Order No: C9231-1. Refrigerant: Ammonia. Displacement at maximum rpm: 232 cu. ft./min. Voltage: 230 V. Pulley diameter: 21 in. Inlets: (1) 3 in. dia. refrigerant suction port. Outlets: (1) 3 in. dia. refrigerant discharge port. Overall dimensions: 3ft. 8 in. L x 3ft. 3 in. W x 2ft. 8 in. H. (ACN170-70).

Product Details

  • Stock No: BIIR7003.
  • Manufacturer: Vilter
  • Model: 446
  • Serial Number: 15138 ASR
  • Package Included? No

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Soda Manufactorer

Vilter 6-Cylinder Bare Reciprocating Compressor