Chem-Tek Process Equipment Stainless Steel Single Shell Mix and Blend Tank- 2,470 Gallon

Chem-Tek Process Equipment Stainless Steel Single Shell Mix and Blend Tank- 2,470 Gallon

Chem-Tek Process Equipment Stainless Steel Single Shell Mix and Blend Tank- 2,470 Gallon. Model: 2470 Gallon CVC. S/N: 35882-2. Inside straight-wall dimensions: 6 ft. 4 in. L x 10 ft. H. Agitator diameter: 14 in. Manway diameter: 17-1/2 in. Electric Motor. Inlets: (1) 1 in. dia. NPT, (1) 1-1/2 in. dia. S-line, (1) 2 in. dia. S-line, (1) 2 in. dia. ACME fitting. Outlets: (1) 2 in. dia. S-line. Overall dimensions: 7 ft. 5 in. L x 7 ft. W x 12 ft. 2 in. H.

Product Details

  • Stock No: BIIR8003.
  • Manufacturer: Chem-Tek
  • Model: 2470 Gallon CVC
  • Serial Number: 35882-2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chem-Tek Process Equipment Stainless Steel Single Shell Mix and Blend Tank- 2,470 Gallon