Tri Clover Positive Displacement Rotary Pump PRED Series

Tri Clover Positive Displacement Rotary Pump PRED Series

Tri Clover Positive Displacement Rotary Pump PRED Series. Model: PRED125-2-1/2-TC1-4-WT-S. S/N: U2156. Seal option: wet seals. Reliance Electric Motor, 7-1/2 hp, 1755 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Nord Gear Drive, ratio: 7.90, torque: 4770 lb-in. rpm out: 222 (final). Inlets/outlets: 2 in. dia. ACME fittings. Overall dimensions: 4 ft. 8 in. L x 1 ft. 7 in. W x 1 ft. 5 in. H.

Product Details

  • Stock No: BIIR8005B.
  • Manufacturer: Tri-Clover
  • Model: PRED125-2-1/2-TC1-4-WT-S
  • Serial Number: U2156

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri Clover Positive Displacement Rotary Pump PRED Series