H & K Inc. Skid Mounted Single Shell Tank-175 Gallon

H & K Inc. Skid Mounted Single Shell Tank-175 Gallon

H & K Inc. Skid Mounted Single Shell Tank-175 Gallon. 316 Stainless steel construction. Model: 97138.S/N: SR1. Inside tank dimensions: 36 in. dia. x 37 in. L. Sight glass: (1) 4 in. dia. Sanitary Centrifugal Pump. Leeson Electric Motor, 5 hp, 1760 rpm, 208-230/460 V, 13/6.5 amps, 60 Hz, 3 phase. Inlet: (1) 4 in. dia. S-line fitting. Outlet: (1) 2-1/2 in. dia. S-line fitting. Tank inlets: (2) 2 in. dia. S-line fittings, (1) 4 in. dia. S-line fittings, 36 in. dia. (top infeed). Tank outlets: (1) 4 in. dia. S-line fitting with butterfly valve. Overall dimensions: 6 ft. 8 in. L x 3 ft. 4 in. W x 6 ft. 8 in. H.

Product Details

  • Stock No: BIIR8008.
  • Manufacturer: H & K Inc.
  • Model: 97138
  • Serial Number: SR1

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

H & K Inc. Skid Mounted Single Shell Tank-175 Gallon