Traulsen Upright Double Door Freezer
Traulsen Upright Double Door Freezer. Model: SG13000. All stainless steel, on wheels, (2) compartments, with following dimensions: 1 ft. 3 in. L x 1 ft. 1 in. W x 1 ft. 3-1/2 H. Includes 3 removable wire shelves. Power requirements: 115 V, 10.7 amps, 60 Hz, single phase. Overall dimensions: 2 ft. 10 in. L x 2 ft. 6 in. W x 6 ft. 11-1/4 in. H.
Product Details
- Stock No: BNCA029.2
- Manufacturer: Traulsen
- Model: SG13000
- Serial Number: T821940I97