Sullair Ammonia Screw Compressor - 200 HP

Sullair Ammonia Screw Compressor - 200 HP

Sullair Ammonia Screw Compressor Package. Model: C16LA717-3.7. Rated capacity: 119 tons estimated with last use of R-717 at a 10°F suction temperature and a 95°F condensing temperature. Lincoln 200 HP electric motor, 1993 Silvan Industries Oil Separator, 1995 Basco American Precision Industries oil cooler, Sullair control panel. Displacement: 445 cfm. Vi Setting: 3.7. Overall dimensions: 9 ft. 8 in. L x 3 ft.10 in. W x 7 ft. 8 in. H. (H4)(ACN331-BC/Motor-76).

Product Details

  • Stock No: BNCA158.9
  • Manufacturer: Sullair
  • Model: C16LA717-3.7
  • Serial Number: 25963CGF

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sullair Ammonia Screw Compressor - 200 HP