E.L. Nickell Company Holding Tank - 700 Gallons

E.L. Nickell Company Holding Tank - 700 Gallons

E.L. Nickell Company Ammonia Holding Tank. Estimated capacity: 700 gallons. MAWP: 250 psi. MDMT: -20°F @ 650°F. Outside straight-wall dimensions: 3 ft. dia. x 13 ft. 1 in. L. Inlets: (3) 1 in. dia. FNPT fittings, (1) 3-1/2 in. dia. port, (1) 4 in. dia. port, (2) 2-1/2 in. dia. port. Outlets: (1) 4 in. dia. flanged port, (1) 1-1/2 in. dia. FNPT fitting. Overall dimensions: 16 ft. L x 3 ft. 8 in. W x 5 ft. 6 in. H.(HB2).

Product Details

  • Stock No: BNCA173C
  • Manufacturer: E.L. Nickell Co.
  • Model: C-7761-C
  • Serial Number: 37582

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

E.L. Nickell Company Holding Tank - 700 Gallons