Aerovent Centrifugal Inclined Utility Blower - 10 HP

Aerovent Centrifugal Inclined Utility Blower - 10 HP

1996 Aerovent Centrifugal Inclined Utility Blower Model: 27 BIUB SW ARR10 CL2 CW BHD. Fan diameter: 27 in. Fan Material: Welded Steel. Extra large motor/bearing pedestal compartment to accommodate all motor sizes. Toshiba electric motor, 10 hp, 3 phase. Inlet: (1) 2 ft. 3 in. H x 1 ft. 10 in. W. suction duct. Outlets: (1) 18 in. dia. discharge port. Overall dimensions: 12 ft. 6 in. L x 7 ft. 4 in. W x 7 ft. H.(ACN25).

Product Details

  • Stock No: BNCA173E
  • Manufacturer: Areovent
  • Model: 27 BIUB SW ARR10 CL2 CW BHD
  • Serial Number: 96-318202-1-1

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 10
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 28/14
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 150
  • Width (Inches): 88
  • Height (Inches): 84
  • ACN: 25

Additional Product Details

  • Year of Manufacture: 1996

Aerovent Centrifugal Inclined Utility Blower - 10 HP