Baltimore Aircoil Company Evaporative Condenser - 200 Ton
Baltimore Aircoil Company Evaporative Condenser. Model: CPA-200A. Nominal rated capacity: 200 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures. 145 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Fans: (4) 3 ft. dia. Displacement: 57,000 cfm. (2) Lincoln electric motors, 5 hp. Overall dimensions: 13 ft. 2 in. L x 10 ft. W x 9 ft. 5 in. H.(ACN280) (BH).
Product Details
- Stock No: BNCA217B
- Manufacturer: BAC
- Model: CPA-200A
- Serial Number: 66-1603
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions