Pneumatic Alcoa Capper - 28mm
Pneumatic Alcoa Capper. Capacity: 400 BPM. Model 212/8. 8 Head. Set for 28 mm plastic caps. Capacity: 400 bpm. Center between heads: 4-1/2 in. Transmission: 3 hp, 220/460 V. Conveyor size 3-1/4 in. No transmission on conveyor. Overall dimensions: 68 in. L x 45 in. W x 93 in. H. (XMR137a)
Product Details
- Stock No: 250.BP14a
- Manufacturer: Alcoa
- Model: 212/8
Filler & Capper Details
- Filler/Capper Type: Capper
- Inline/Rotary: Rotary
- Capacity per minute: 400
- # of Heads: 8
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? Yes
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 3
- Motor Voltage: 220/460
Dimensions:
- Length (Inches): 68
- Width (Inches): 45
- Height (Inches): 93
Additional Product Details
- Known Issues or Problems: No transmission on conveyor