Free Standing Consolidated 6 Spindle Capper

Free Standing Consolidated 6 Spindle Capper

Free Standing Consolidated 6 Spindle Capper. Model F-30. S/N 4937. set to run 200 bpm, 28 mm caps. 3 hp, 230/460 V, 3 ph. Capper dimensions: 100 in. L x 41 in. W x 88 in. H. This capper is set to run left to right. The cap feeders dimensions are: 34 in. x 36 in. W x 86 in. H.(H14)(XMR113a).

Product Details

  • Stock No: 2000.BP2b.
  • Manufacturer: Not Specified
  • Model: F-30
  • Serial Number: 4937

Filler & Capper Details

  • Filler/Capper Type: Capper
  • Inline/Rotary: Rotary
  • Capacity per minute: 200
  • # of Heads: 6
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? Yes

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 3
  • Motor Voltage: 230/460
  • Motor Phases: 3

Dimensions:

Additional Product Details

Free Standing Consolidated 6 Spindle Capper