Vilter VMC 440 Reciprocating Compressor, Size 448

Vilter VMC 440 Reciprocating Compressor, Size 448

Used Vilter VMC 440 Reciprocating Compressor. S/N: 33872. Size: A12B448. Order No: K-17347. Cylinders: 8. Refrigerant: Ammonia. Compressor Frame hydrostatic test pressure high/low side: 525/375 psig. Compressor features 2-1/2 in. dia. x 17 in. L Vilter oil cooler and 4 in. dia. x 8-1/2 in. L . Inlets/outlets: (3) 3/4 in. dia. MPT, (2) 3 in. dia. pipes. Baldor Industrial Motor: 50 hp, 1765 rpm, 230/460 V, 124/62 amps, 60 Hz, 3 phase, 17:11 pulley ratio. Overall dimensions: 76 in. L x 53 in. W x 47 in. H. Has been used approximately 1,000 hours.

Product Details

  • Stock No: BRDI801.20
  • Manufacturer: Vilter
  • Model: 440
  • Serial Number: 33872
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter VMC 440 Reciprocating Compressor, Size 448