Vilter Oil Separator - 40 Gallons
2000 Vilter Oil Separator. Model: A9340 OF. Approximate capacity: 40 gallons. Inside straight wall dimensions: 20 in. dia. x 2 ft. 3-1/2 in. L. MAWP: 300 psi. at 400 °F. MDMT: -20 °F at 300 psi. Inlet/Outlet: (2) 4 in. and (1) 1-1/2 in. Overall dimensions: 5 ft. L x 1 ft. 8 in. W x 3 ft. 8 in. H. (ACN30a) XM
Product Details
- Stock No: BRDI805.
- Manufacturer: Vilter
- Model: A9340 OF
Tank Details
Micro Panel Details