Howe Ice Flake Machine

Howe Ice Flake Machine

1998 Howe Ice Flake Machine. Model 2000-RL, S/N 010F98F1836, S.O. No: 30508. Ice production: 2,000 lb/day. Refrigerant: R-22. Ice enters through a 20 in. L x 15 in. W inlet into an accumulation chamber and exits through (2) 11-1/2 in. L x 9-1/2 in. W outlets. (2) 18 in. W x 14-1/2 in. H access doors, with sliding windows, allow access to chamber. Ice can be easily removed with (2) 6.2 cu. ft. capacity push carts with 3/4 in. dia. FPT bottom drains. Marathon Electric Motor: 1/3 hp, 1735 rpm, 115/208-230 V, 60 Hz, 1 phase. Winsmith 920 Motor Drive: 250 ratio, 1750 rpm (input), 6.94 rpm (output), 938 lb-in. torque. Inlets/outlets: (1) 1/4 in. dia. male ferrule, (1) 1/2 in. dia. barb fitting, (1) 1 in. dia. copper tubing. Overall dimensions: 60 in. L x 38-1/2 in. W x 108 in. H. (ACN135)

Product Details

  • Stock No: BRDI811.21
  • Manufacturer: Howe Corporation
  • Model: 2000-RL
  • Serial Number: 010F98F1836

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Howe Ice Flake Machine