FES 23M Rotary Screw Compressor - 500 HP

FES 23M Rotary Screw Compressor - 500 HP

FES Rotary Screw Compressor Package. Model: 23M. Serial: KT-0189C. Year: 1994. Micro II E Controller. Runtime: 16,058 hours. Ram Industries electric motor: 500 HP, 460V, 3565 RPM, 3-phase, 60 Hz. Ram Industries electric motor starter included. Estimated weight: 13,500 LBS. Dimensions: 176 in. L x 68 in. W x 109 in. H.

Product Details

  • Stock No: BRPF04
  • Manufacturer: FES
  • Model: 23M
  • Serial Number: KT-0189C

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES 23M Rotary Screw Compressor - 500 HP