Evapco 3-Fan Blast Evaporator Coil - 50 Ton

Evapco 3-Fan Blast Evaporator Coil - 50 Ton

Evapco 3-Fan Blast Evaporator Coil - 50 tons. Model: NTL3-99103-750M. Serial 941293 LH. Design pressure: 250 PSIG. Performance data: 608,910 BTUH (50.74 TR) at 10F TD, -20F room, -30F SST, R-717 refrigerant. Bottom feed with 3:1 recirculation rate. (3) 7.5 HP 460V fan motors. Shipping Weight: 9,700 LBS. Overall dimensions: 227 in. L x 52 in. W x 86 in. H.

Product Details

  • Stock No: BRPF09
  • Manufacturer: Evapco
  • Model: NTL3-99103-750M
  • Serial Number: 941293 LH

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 60,891.00
  • # Fans: 3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco 3-Fan Blast Evaporator Coil - 50 Ton