Evapco 3-Fan Blast Evaporator Coil - 50 Ton
Evapco 3-Fan Blast Evaporator Coil - 50 tons. Model: NTL3-99103-750M. Serial: 941301 LH. Performance data: 608,910 BTUH (50.74 TR) at 10F TD, -20F room, -30F SST, R-717 refrigerant. Bottom feed with 3:1 recirculation rate. (3) 7.5 HP 460V fan motors. Shipping Weight: 9,700 LBS. Overall dimensions: 227 in. L x 52 in. W x 86 in. H.
Product Details
- Stock No: BRPF13
- Manufacturer: Evapco
- Model: NTL3-99103-750M
- Serial Number: 941301 LH
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Frosted Capacity (BTUH/ °F TD): 60,891.00
- # Fans: 3