Urschel Model 3600 Comitrol Processor

Urschel Model 3600 Comitrol Processor

Urschel Comitrol processor. Model: 3600. S/N: 335. The compact size of the Comitrol processor model 3600, makes each machine ideal for a wide range of small volume to high capacity production environments. Foods such as meats, poultry, fruits, vegetables, and cheeses can be processed as well as many chemical and pharmaceutical products. Urschel Motor, 3 hp, 550V, 3 phase. Doerr motor (screw motor), 1/6 Hp, 3 phase. Boston Motor drive, 1,750 rpm-out, 90 lb-in. torque. 3-Blade impeller with a diameter of 6 in. Auger screw dimensions: 3 in. dia. x 5-1/2 in. L. Pan dimensions: 23 in. L x 13 in. W x 2 in. H. Inlets: 6 in. L x 5 in. W. Overall dimension: 2 ft. 11 in. L x 1 ft. 9 in. W x 3 ft. 6 in. H.(ACN190).

Product Details

  • Stock No: BYCD001.25
  • Manufacturer: Urschel Laboratories Inc.
  • Model: 3600
  • Serial Number: 335

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Urschel Model 3600 Comitrol Processor