Assorted APC Air Actuated Valves

Assorted APC Air Actuated Valves

(1) APC 3 way valve. Model: 300 N740-30-T-X, S/N: 2195.93. Inlets/Outlets: (3) 3 in. S-Line fitting. Overall dimensions: 8 in. L x 6 In. W x 1 ft. 5 in. H. (3) APC 3 way valve. Model: 300 N740-20-T-X(1W-2W-4W). S/N: 2113.93, 2114.93, 2115.93. Inlets/Outlets: (3) 3 in. S-Line Fitting. Overall dimensions: 9 in. L x 7-5/8 in W x 1 ft. 11-1/2 in. H. (1) 2 way valve. Model: 300 N740-10-T-X. S/N: 2116.93. Inlet: (1) 3 in. Straight SS pipe. Outlet: (1) 3 in. S-Line fitting. Overall dimensions: 9 in. L x 6 in. W x 1 ft. 5-7/8 in. H. (1) 3 way valve. S/N: 406.92. Inlet: (1) 3 in. S-Line fitting. Outlets: (2) 3 in. Straight SS pipe. Overall dimensions: 9 in L x 6-5/8 in W x 1 ft. 3-1/4 in H. (1) 2 way valve with multiple outlet ports. Model 300 N740-10-T-X. Inlets: (1) 3 in. straight SS pipe. Outlets: (2) 3 in. S-Line fitting, (1) 3 in. straight SS pipe. Overall dimensions: 1 ft. 8 in. L x 10-1/2 in. W x 3 ft. ¾ in. H.

Product Details

  • Stock No: BZCH545.a
  • Manufacturer: APC

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Assorted APC Air Actuated Valves