Lightnin Flange Mounting Agitator Mixer

Lightnin Flange Mounting Agitator Mixer

Lightnin Flange Mounting Agitator Mixer. Model: XJC- 43. (2) mixing props each with (3) blades, 5 in. L on a 50 in. shaft of 1 in. diameter. Dura-Mix energy efficient motor: Model: E78V3072N-BA, HP .43, rpm: 1725/1425, Insulation type FJ, SF 1.15, amps 6.0/3.0, 115/230V, HZ 60 / 50 Phase 1.Overall dimension: 15-1/2 in. L x 10-1/2 in. W x 6 ft. 8 in. H.(ACN107).

Product Details

  • Stock No: NOI1015
  • Manufacturer: Lightnin
  • Model: XJC- 43
  • Serial Number: 199C50153301

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin Flange Mounting Agitator Mixer