Foam Insulated Polypropylene Tank- 350 Gallon

Foam Insulated Polypropylene Tank- 350 Gallon

Foam Insulated Polypropylene Tank- 350 Gallon. Thickness: 1/4 in. Cone bottom. Tank is mounted on stainless steel Frame. Inlets: (1) 2 in. dia. NPT (female), (1) 3 in. dia. pipe. Outlets: (1) 3 in. dia. vent, (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. thru-holes at a center-to-center distance of 4 in. Overall dimensions: 61 in. dia. x 104 in. H.

Product Details

  • Stock No: CA135a.1a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Foam Insulated Polypropylene Tank- 350 Gallon