Unused Fristam FKL-150 Positive Displacement Pump - 10 HP

Unused Fristam FKL-150 Positive Displacement Pump - 10 HP

Unused Fristam rotary lobe positive displacement pump. Model FKL-150. Serial FKL1501003403. Max pressure: 500 PSI. Max speed 600 RPM. Displacement per revolution: 0.259 gallons. Max flowrate: 155.4 gallons per minute at 600 RPM. Baldor-Reliance Super-E Washdown motor: 10 HP, 208-230/460V, 25.4-24/12 amps, 1770 RPM, 215TC Frame, 60 Hz, 3-phase. Nord gear reduction drive 11.71 ratio (151 final RPM, 39 GPM). Stainless steel base. Ports:3 in. clamp. Condition is unused, never run. (ACN115)

Product Details

  • Stock No: CAGC1037
  • Manufacturer: Fristam
  • Model: FKL150
  • Serial Number: FKL1501003403

Pump Details

  • Pump Type: Displacement

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused Fristam FKL-150 Positive Displacement Pump - 10 HP