Fristam FKL150 Positive Displacement Pump (155.4 GPM Max)

Fristam FKL150 Positive Displacement Pump (155.4 GPM Max)

Fristam rotary lobe positive displacement pump. Model FKL-150. Serial FKL1501004300. Max pressure: 500 PSI. Displacement per revolution: 0.259 gallons. Max flowrate: 155.4 gallons per minute at 600 RPM. Ports:3 in. clamp. (ACN115)

Product Details

  • Stock No: CAGC1038
  • Manufacturer: Fristam
  • Model: FKL150
  • Serial Number: FKL1501004300

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 155.4
  • Displacement per Revolution (Gallons): 0.259
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 500
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • ACN: 115

Additional Product Details

Fristam FKL150 Positive Displacement Pump (155.4 GPM Max)