Fristam FKL-150 Positive Displacement Pump (15 HP, 155.4 GPM Max)

Fristam FKL-150 Positive Displacement Pump (15 HP, 155.4 GPM Max)

Fristam rotary lobe positive displacement pump. Model FKL-150. Serial 007717. Max pressure: 300 PSI. Displacement per revolution: 0.259 gallons. Max flowrate: 155.4 gallons per minute at 600 RPM. GE motor: 15 HP, 208-230/460V, 38.5-34.8/17.4 amps, 1760 RPM, 254TCY Frame, 60 Hz, 3-phase, TE. Nord gear reduction drive: 14.00 ratio (125 final RPM, 32.4 GPM). Stainless steel base. Ports: 3 in. clamp. (ACN115)

Product Details

  • Stock No: CAGC1053
  • Manufacturer: Fristam
  • Model: FKL-150
  • Serial Number: 7717

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 155.4
  • Displacement per Revolution (Gallons): 0.259
  • Est. Actual Gallons Per Minute (GPM): 32.56
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 300
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3

Previous Refrigerant

Motor Details

  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Amps: 38.5-34.8/17.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254TCY

Dimensions:

  • ACN: 115

Additional Product Details

Fristam FKL-150 Positive Displacement Pump (15 HP, 155.4 GPM Max)