Frick-York ICB 4-Fan Evaporator Coil - 50 Ton

Frick-York ICB 4-Fan Evaporator Coil - 50 Ton

Frick / York International Evaporator Coil. Model: ICB 4C-8410 LH2. Date: 11-21-2003. Design pressure: 250 PSIG. Refrigerant R-717. Capacity (BTUH/degreeTD): 62,244 (51.87 TR at 10 degree TD). Fan motors (4): 7.5 HP, 1755 RPM, 460V, 60 Hz, 3-phase. Reference number 209549. Overall dimensions: 244 in. L x 52 in. W x 69 in. H.

Product Details

  • Stock No: CAGC448
  • Manufacturer: Frick
  • Model: ICB-4C-8410 LH2
  • Serial Number: 385450200

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 62,244.00
  • # Fans: 4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick-York ICB 4-Fan Evaporator Coil - 50 Ton